DESCRIPTION

Leviton 50 Amp 250 V Flush Receptacle

L5374

Color Finish

 

SPECIFICATIONS

AMP
50
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 50R, NEMA 6
UL Listed
Yes
Volts
250V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.87
EACH
  • QUANTITY