DESCRIPTION

  • 50 Amp-125/250V
  • CSA certified
  • Industrial grade
  • NEMA 10 50R, 3P-3W
  • UL listed

Leviton 50A Surface Mounting Range Receptacle

L5050

Color Finish

 

SPECIFICATIONS

AMP
50
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 10, NEMA 50R
UL Listed
Yes
Volts
125/250V

Starting at
$7.99
EACH
  • QUANTITY