DESCRIPTION

Leviton GigaMax® 5E Cat Quickport Connector

L5G108RW5

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Collection
GigaMax®
Color Finish
White
Color Finish Category
Whites
Material
High Impact Plastic
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS