DESCRIPTION

  • Load rating: 600W incandescent, 300W dimmable LED, 300W dimmable CFL
  • Switch type: single pole and 3-way
  • Wall plate not included
  • White, ivory and light almond faces included

Leviton Decora 600W 1-Pole 3-Way Sliding Dimmer

LDSL061LZ

Color Finish

 

SPECIFICATIONS

AMP
2.5
CEC Compliant
For Sale in CA
Collection
Decora
Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
120V
Watts
600

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.16
EACH
  • QUANTITY