660W Fluorescent Lamp Holder in White

You last purchased this on
 
LEVITON

660W Fluorescent Lamp Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

660W Fluorescent Lamp Holder in White

  • Fast #
  • Part #L13550W
  • Item #2342318
  • Manufacturer Part #13550-NW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Leviton T8 and T12 Lampholders
Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Type:
Fluorescent
UL Listed:
No
Watts:
660 W