Combination Switch in Ivory

Part #L5634I  |  Item #2342560  |  Manufacturer Part #5634-I

$18.30 EACH

Color/Finish: Ivory

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Ivory

Color Finish Category: Neutrals

Material: Plastic

UL Listed: Yes

Volts: 120/277V