DESCRIPTION

Leviton 15A 1-Pole Air Conditioner Combination Switch

L5625

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
UL Listed
Yes
Volts
120V

Starting at
$23.18
EACH
  • QUANTITY