DESCRIPTION

Leviton Decorative® Combination Switch

L5634

Color Finish

 

SPECIFICATIONS

AMP
15
Collection
Decorative®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
120/277V

Starting at
$20.01
EACH
  • QUANTITY

DOCUMENTS