120/277V 15A Thermoplastic Self Ground Switch in White

LEVITON

Decora® 120/277V 15A Thermoplastic Self Ground Switch in White

Brand image
LEVITON

Decora® 120/277V 15A Thermoplastic Self Ground Switch in White

  • Part #L5601P2W
  • Item #7218877
  • Manufacturer Part #5601-P2W
4.7 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 10
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

AMP:
15
CSA Certified:
Yes
Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Material:
Plastic
Material Type:
Thermoplastic
Product Type:
Switch
UL Listed:
Yes
Volts:
120/277V