Leviton
Decora® 15A 125V Duplex Receptacle in Ivory
Part #LT5325I | Item #3470282 | Manufacturer Part #T5325-I
Product Details
Documents
Specifications
AMP: 15
Collection: Decora®
Color Finish: Ivory
Color Finish Category: Whites
NEMA Specifications: NEMA 5-15R
Volts: 125V