Leviton

Decora 15A Tamper Resistant Receptacle in Light Almond

Part #LT5325T  |  Manufacturer Part #T5325-T

Color/Finish: Light Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick installation and high durability

Documents

Specifications

AMP: 15

CSA Certified: Yes

Collection: Decora

Color Finish: Light Almond

Color Finish Category: Neutrals

Depth: 19/25 in

Height: 4-2/5 in

NEMA Specifications: NEMA 5-15R

UL Listed: Yes

Volts: 125V