Leviton
Decora® 2-Gang 2-Device Wall Plate in Ivory
Part #L80409I | Item #1138729 | Manufacturer Part #80409-I
Product Details
Documents
Specifications
Collection: Decora®
Color Finish: Ivory
Material: Thermoset
Number of Gangs: 2
Part #L80409I | Item #1138729 | Manufacturer Part #80409-I
Collection: Decora®
Color Finish: Ivory
Material: Thermoset
Number of Gangs: 2