Decora® 2-Gang Standard Size Thermoset Wall Plate or Faceplate in Black

Part #L80409E  |  Item #2342382  |  Manufacturer Part #80409-E

$1.87 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Decora®

Color Finish: Black

Height: 4-1/2 in

Number of Gangs: 2

UL Listed: Yes

Width: 4-14/25 in