Decora® 20 AMP USB Charger and Tamper Resistant Receptacle in Ivory

Part #LT5832I  |  Item #4851610  |  Manufacturer Part #T5832-I

$53.55 EACH

Color/Finish: Ivory

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Tested to withstand over 10,000 insertions
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 Device
  • Fits in a standard wall box, is compatible with standard wall plates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets
  • No data transfer capability
  • Compatible with Decora® wall plates and Decora Plus™ screwless wall plates
  • NEMA 5-15R
  • Thermoplastic cover

Specifications

AMP: 20

Application: Commercial, Residential

CSA Certified: Yes

Collection: Decora®

Color Finish: Ivory

Color Finish Category: Whites

Material: Thermoplastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 5-20R

Product Type: Receptacle

Type: LT5832I

UL Listed: Yes

Volts: 125VAC

Wire Gauge: 12 ga