Decora® 20 AMP USB Charger and Tamper Resistant Receptacle in Light Almond

Part #LT5832T  |  Item #4851600  |  Manufacturer Part #T5832-T

$53.55 EACH

Color/Finish: Light Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duplex receptacle has 2 high-powered USB ports and 2 AC recepticals
  • Tamper-resistant
  • Charge up to 2 high-powered electronic devices simultaneously, including multiple tablets

Specifications

AMP: 20

CSA Certified: Yes

Collection: Decora®

Color Finish: Light Almond

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 5-20R

Type: LT5832T

UL Listed: Yes

Volts: 125V

Wire Gauge: 14/12 ga