Leviton

Decora® 20A 125V Duplex Receptacle in White

Part #LT5825W  |  Item #4491638  |  Manufacturer Part #T5825-W

$6.97 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Documents

Specifications

AMP: 20

CSA Certified: Yes

Collection: Decora®

Color Finish: White

Color Finish Category: Whites

NEMA Specifications: NEMA 5-20R

UL Listed: Yes

Volts: 125V