Decora® 20A Receptacle with USB Charger in Light Almond

Part #LT5830T  |  Item #4624746  |  Manufacturer Part #T5830-T

$33.74 EACH

Color/Finish: Light Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tamper-resistant
  • Smart chip designed for recognizing and optimizing the charging requirements of your device
  • Strategic placement of ports positioned vertically provides more space for maneuvering and reduces stress on USB cables
  • USB Ports with a combined power of 2.1A
  • More charging capacity means better charging capability
  • High Power Port is ideal for charging tablets and other high draw devices
  • Compact design fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other standard Leviton devices
  • Back and side wired for easy installation
  • Decora®

Documents

Specifications

AMP: 20

Collection: Decora®

Color Finish: Light Almond

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

Type: LT5830T

UL Listed: Yes

Volts: 125V