Decora® 3-Gang Thermoplastic Nylon Wall Plate in Ivory

Part #LPJ263I  |  Item #4624771  |  Manufacturer Part #PJ263-I

$0.02 EACH

Color/Finish: Ivory

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Midway size
  • Sleek, versatile and convenient; comes in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities
  • All Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings
  • CSA certified

Specifications

Collection: Decora®

Color Finish: Ivory

Material: Plastic

Material Type: Thermoplastic Nylon

Number of Gangs: 3

UL Listed: Yes