3-Gang Thermoplastic Nylon Wall Plate in Light Almond
Decora® 3-Gang Thermoplastic Nylon Wall Plate in Light Almond
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek, versatile and convenient; comes in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities
- All Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings
- Midway size
- CSA certified
Specifications
- Collection:
- Decora®
- Color Finish Name:
- Light Almond
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 3
- UL Listed:
- Yes