Decora® 4-Gang Standard Size Thermoplastic Wall Plate or Faceplate in Ivory

Part #L80412NI  |  Item #2342751  |  Manufacturer Part #80412-NI

$9.04 EACH

Color/Finish: Ivory

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Decora®

Color Finish: Ivory

Height: 4-1/2 in

Length: 11/50 in

Number of Gangs: 4

UL Listed: Yes

Width: 8-19/100 in