4-Gang Wall Plate in Brown

You last purchased this on
 
LEVITON

Decora® 4-Gang Wall Plate in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Decora® 4-Gang Wall Plate in Brown

  • Fast #
  • Part #L80412
  • Item #2342496
  • Manufacturer Part #80412
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Decora®
Color Finish Name:
Brown
Height:
4-1/2 in
Length:
11/50 in
Number Of Gangs:
4
UL Listed:
Yes
Width:
8-19/100 in