Leviton
Decora® 4-Gang Wall Plate in Ivory
Part #L80412I | Item #2342509 | Manufacturer Part #80412-I
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Decora®
Color Finish: Ivory
Height: 4-1/2 in
Length: 11/50 in
Number of Gangs: 4
UL Listed: Yes
Width: 8-19/100 in