Leviton
Decora® 4.2A 4-Port USB Charger in Black
Part #LUSB4PE | Item #4851607 | Manufacturer Part #USB4P-E
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 8,
- Case: 48,
- Pallet: 2496
How to get it:
Product Details
- In-wall 4-port USB charger
- Charge up to 4 high-powered electronic devices simultaneously, including multiple tablets
- Generously spaced vertical USB Ports which provides additional room for maneuvering of charging cord
Specifications
AMP: 4.2
CSA Certified: Yes
Collection: Decora®
Color Finish: Black
Color Finish Category: Blacks
Type: LUSB4PE
Volts: 125V
Watts: 25