Decora® Dual Technician Wall Mount Delay Occupancy Sensor in Ivory

Part #LOSSMDFTI  |  Item #4416320  |  Manufacturer Part #OSSMD-FTI

$202.91 EACH

Color/Finish: Ivory

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial multi-tech
  • Dual relay; fan runs 10 min. after lights out
  • 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
  • 180° coverage up to 2400 sq. ft.
  • CSA certified
  • UL listed

Specifications

CEC Compliant: For Sale in CA

Collection: Decora®

Color Finish: Ivory

Color Finish Category: Whites

Depth: 1-7/20 in

Height: 4-3/50 in

Product Type: Motion Sensor

Type: LOSSMDFTI

UL Listed: Yes

Volts: 120/277V

Watts: 800

Width: 1-3/4 in