Leviton
Decora® Dual Technician Wall Mount Occupancy Sensor in Ivory
Part #LOSSMTGDI | Item #4416309 | Manufacturer Part #OSSMT-GDI
Product Details
- Commercial multi-tech
- 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
- 180° coverage up to 2400 sq. ft.
- CSA certified
- UL listed
Specifications
CEC Compliant: For Sale in CA
Collection: Decora®
Color Finish: Ivory
Color Finish Category: Whites
Depth: 1-7/20 in
Height: 4-3/50 in
Type: LOSSMTGDI
UL Listed: Yes
Volts: 120/277V
Watts: 800
Width: 1-3/4 in