Decora® Humidity Sensor and Fan Control in Light Almond

Part #LIPHS51LT  |  Item #4851605  |  Manufacturer Part #IPHS5-1LT

Call for Pricing

Color/Finish: Light Almond

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
  • Pallet: 1470

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Automatically detects excess humidity in a room and activates the ventilation fan
  • Continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew
  • User-friendly controls to adjust sensitivity
  • Features humidity level and time out settings
  • Helps reduce energy usage by automatically operating the fan only when needed

Specifications

Collection: Decora®

Color Finish: Light Almond

Height: 2-18/25 in

Type: LIPHS51LT

Volts: 120V

Width: 1-11/50 in