Phone Outlet Insert in White
Decora Phone Outlet Insert in White
Package Quantity Info:
EA: 1 IP: 10 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Communication Lines
- CE Approved:
- No
- Collection:
- Decora
- Color Finish Name:
- White
- Material:
- Plastic
- UL Listed:
- Yes