Decora® Telephone Jack in White

Part #L4625A24W  |  Item #2343070  |  Manufacturer Part #4625A-24W

$3.71 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CSA Certified: Yes

Collection: Decora®

Color Finish: White

Material: Plastic

UL Listed: Yes