DESCRIPTION

  • Back and side wired
  • Tamper resistant
  • With dual guide lights

Leviton SmartlockPro® Duplex Tamper Receptacle

LGFNL1

Color Finish

 

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C73
CSA Certified
CSA 22.2 No.144.1-06
Collection
SmartlockPro®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 5-15R
UL Listed
Yes
Volts
125V

Starting at
$27.92
EACH
  • QUANTITY