15 Amp 125V Duplex Receptacle, Grey
15 Amp 125V Duplex Receptacle, Grey
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 49/50 in
- Height:
- 4-1/5 in
- Material:
- Steel
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-15R
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 1-3/10 in