Grounded Switch in Black

Part #L14532E  |  Item #2342272  |  Manufacturer Part #1453-2E

$2.32 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Height: 4-4/25 in

Material: Plastic

UL Listed: Yes

Volts: 120V