Grounded Switch in Brown

Part #L14532  |  Item #2342928  |  Manufacturer Part #1453-2

$2.32 EACH
(Pricing is for Brown)

Color/Finish: Brown

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Brown

Color Finish Category: Browns

Height: 4-4/25 in

Material: Plastic

UL Listed: Yes

Volts: 120V