DESCRIPTION

  • Automatically detects excess humidity in a room and activates the ventilation fan
  • Continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew
  • Features humidity level and time out settings
  • Helps reduce energy usage by automatically operating the fan only when needed
  • User-friendly controls to adjust sensitivity

Leviton Decora® Humidity Sensor and Fan Control

LIPHS51L

Color Finish

 

SPECIFICATIONS

Collection
Decora®
Color Finish
White
Height
2-18/25 in
Volts
120V
Width
1-11/50 in

Starting at
$49.99
EACH
  • QUANTITY