DESCRIPTION

Leviton Incandescent Lamp Holder

L6098BR

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
250V
Watts
250

Starting at
Call for Pricing
  • QUANTITY