DESCRIPTION

Leviton Incandescent Lampholder

L124D

Watts:

SPECIFICATIONS

Light Bulb Base Type
Medium E-26
UL Listed
No
Volts
250V
Watts
660

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.7
EACH
  • QUANTITY