Frequently Purchased Together
Product Details
Product Details
- Built of durable thermoplastic
- Equipped with heavy-gauge, double-wire copper alloy contacts.
- Terminals have ID markings.
Documents
Specifications
- AMP:
- 50
- ANSI:
- ANSI C73
- CSA Certified:
- CSA 22.2 No. 42, CSA 22.2 No. 14, CSA 22.2 No. 65
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-57/100 in
- Height:
- 3-3/4 in
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 14-50R, NEMA WD-6
- Product Type:
- Flush Mount Receptacle
- UL Listed:
- UL 498/UL 486E
- Volts:
- 125/250V
- Watts:
- 4 W
- Width:
- 2-21/50 in