DESCRIPTION

Leviton Lampholder

L2006

Diameter:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Diameter
1-3/8 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
250V
Watts
660

Starting at
Call for Pricing
  • QUANTITY