Locking Wiring Device in Black and White

Part #LEV2421  |  Item #2345715  |  Manufacturer Part #2421

$70.96 EACH

Color/Finish: Black/White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI C-73

CSA Certified: CSA C22.2-42

Color Finish: Black/White

Color Finish Category: Blacks

Material: Plastic

NEMA Specifications: [NEMA WD-6, NEMA 6-30P, NEMA 6-50P]

UL Listed: Yes

Volts: 250V

Width: 2-14/15 in