Occupancy Wall Sensor with LED Light in Ivory

Part #LOSSNLIDI  |  Item #4416307  |  Manufacturer Part #OSSNL-IDI

$123.07 EACH
(Pricing is for Ivory)

Color/Finish: Ivory

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial passive infrared
  • Night glows when room is dark
  • 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
  • 180° coverage up to 1200 sq. ft.
  • CSA certified
  • UL listed

Specifications

Color Finish: Ivory

Color Finish Category: Whites

Depth: 1-17/20 in

Height: 4-3/50 in

Type: LOSSNLIDI

UL Listed: Yes

Volts: 120/277V

Watts: 800

Width: 1-3/4 in