Occupancy Wall Sensor with LED Light in White
This product has been replaced by
Manufacturer Part #ODS15-IDW
Occupancy Wall Sensor with LED Light in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Night glows when room is dark
- 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
- Commercial passive infrared
- UL listed
- CSA certified
- 180° coverage up to 1200 sq. ft.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-17/20 in
- Height:
- 4-3/50 in
- Product Type:
- Motion Sensor
- Type:
- LOSSNLIDW
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-3/4 in