DESCRIPTION

Leviton Phenolic Lamp Holder Less Key

L10027

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
UL Listed
Yes
Volts
125V
Watts
75

Starting at
Call for Pricing
  • QUANTITY