DESCRIPTION

  • Four color-coded screw-down connections
  • High-impact construction
  • UL Certified
  • Wall plate included

Leviton Phone Jack Wall Plate

L40249

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
High Impact Plastic
UL Listed
Yes

Starting at
$1.49
EACH
  • QUANTITY