Plastic Receptacle in Grey

Part #LGFNT1GY  |  Item #7253511  |  Manufacturer Part #GFNT1-GY

$26.31 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 15

ANSI Specifications: ANSI C73

CSA Certified: CSA C22.2

Color Finish: Grey

Color Finish Category: Greys

Material: Plastic

Material Type: Polycarbonate, Thermoplastic

NEMA Specifications: NEMA 5-15R, NEMA WD-6

UL Listed: UL 498

Volts: 125V

Wire Gauge: 14/10 ga