DESCRIPTION

  • 13W compact lamp and guard included
  • CSA certified
  • GU24 base fluorescent lampholder
  • Includes: Pull-Chain Style
  • Keyless with wire leads
  • UL listed

Leviton Pull Chain Closet Light

L9862PCH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS