• Cart

DESCRIPTION

  • CSA certified
  • Quickwire® push-in & side wired
  • Residential 15A 125VAC
  • UL Listed
  • Ultrasonic welded construction

Leviton Decora® Receptacle

L5325

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

Starting at
$1.99
EACH
  • QUANTITY