Sided Wired Toggle Switch in Brown

Part #LCS1202  |  Item #2342544  |  Manufacturer Part #CS120-2

$3.50 EACH
(Pricing is for Brown)

Color/Finish: Brown

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 15

ANSI Specifications: ANSI C-73

CSA Certified: CSA C22.2-111

Color Finish: Brown

Color Finish Category: Browns

Material: Plastic

Material Type: [Polycarbonate, Nylon]

NEMA Specifications: [NEMA WD-1, NEMA WD-6]

UL Listed: Yes

Volts: 120/277V