DESCRIPTION

  • Commercial 20A-120/277VAC
  • Self-grounding
  • Side wired
  • Single pole
  • UL listed

Leviton Sided Wired Toggle Switch

LCS1202

Color Finish

 

SPECIFICATIONS

AMP
20
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
Number Of Pieces
Number Of Points
UL Listed
Yes
Volts
120/277V

Starting at
$3.99
EACH
  • QUANTITY