15A Duplex Tamper Resistant Receptacle in Black

You last purchased this on
 
LEVITON

SmartlockPro® 15A Duplex Tamper Resistant Receptacle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 15A Duplex Tamper Resistant Receptacle in Black

  • Fast #
  • Part #LGFTR1E
  • Item #5134302
  • Manufacturer Part #GFTR1-E
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-grounding
  • Back and side wired
  • Tamper resistant
  • Nylon wall plate and screws included
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C-73
CSA Certified:
Yes
Collection:
SmartlockPro®
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polycarbonate, Nylon
NEMA:
NEMA WD-6, NEMA 5-15R
UL Listed:
Yes
Volts:
125V