Leviton
SmartlockPro® 20A Duplex Tamper Resistant Receptacle in Ivory
Part #LGFWT2I | Item #5134284 | Manufacturer Part #GFWT2-I
Product Details
- Tamper resistant
- Self-grounding
- Back and side wired
- Nylon wall plate and screws included
Specifications
AMP: 20
ANSI Specifications: ANSI C-73
CSA Certified: CSA C22.2-42
Collection: SmartlockPro®
Color Finish: Ivory
Color Finish Category: Neutrals
Material: Plastic
Material Type: [Polypropylene, Polycarbonate, Nylon]
NEMA Specifications: [NEMA WD-6, NEMA 5-20R]
UL Listed: Yes
Volts: 125V