SmartlockPro® White Receptacle

Part #LGFWT2W  |  Item #5134289  |  Manufacturer Part #GFWT2-W

$27.60 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tamper resistant
  • Self-grounding
  • Back and side wired
  • Nylon wall plate and screws included

Specifications

AMP: 20

ANSI Specifications: ANSI C73

CSA Certified: CSA C22.2 No. 144.1 2006

Collection: SmartlockPro®

Color Finish: White

Color Finish Category: Whites

Material: [Plastic, Stainless Steel, Brass]

Material Type: [Polypropylene, Polycarbonate, Nylon]

NEMA Specifications: [NEMA 5-20R, NEMA WD-6]

UL Listed: Yes

Volts: 125V